Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 15083
Zoro # G3470603
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Number of Flutes 2
- Thread Direction Right Hand
Product Information
- Brand North American
- MFR # 15083
- Zoro # G3470603
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 2 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,#4-48 NF,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 32mm 6 pt Metric Socket, 6 Points (40032)
- KETT TOOL Electric 18 Gauge Double Cut Shears KD-400 (KD-400)
- APEX TOOL GROUP Mm1/2 1-1/4Deep Socket (120385)
- YG-1 TOOL CO Torx Screws Nylon Locking (10) (J91556)
- KODIAK CUTTING TOOLS M3.5 X .6 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5564171)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (20356)
- OSG Straight Flute Hand Tap, Plug, 2 (1026100)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5564116)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 2 Flutes (300054)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14799)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (330071)
- North American Taps