Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 15051
Zoro # G3470378
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Number of Flutes 2
- Tap Finish Uncoated
Product Information
- Brand North American
- MFR # 15051
- Zoro # G3470378
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 2 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,#3-48 NC,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Painter Multi Tool 17-In-1 (06985)
- GREY PNEUMATIC 3/4"F X 1"M ADPT (3009AB)
- IRWIN Socket Adapter, SAE or Metric, 1 pcs, Black Oxide (IWAF36212B10)
- KUKKO QUALITY TOOLS Kukko (KS-2030-1-193+S) 2-Arm and 3-Arm Puller Set (KS-2030-1-193+S)
- OSG Straight Flute Hand Tap, Plug, 2 (1069000)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (29012)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195200)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 2 Flutes (326012)
- WESTWARD Straight Flute Tap, Plug, 2 (10N663)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 2 (330021)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54325)
- North American Straight Flute 2-Flute Taps