Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap, UNC, 2 Flutes
Mfr # 15039
Zoro # G3470527
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 2
- Thread Direction Right Hand
Product Information
- Brand North American
- MFR # 15039
- Zoro # G3470527
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 2 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,#2-56 NC,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Piece Round Over/Beading Bit Set (1/4" S (89-102)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Torx T15 Power Bits (25 Pk) (48-32-4394)
- EKLIND SAE Plain Hex Key, 1/8" Tip Size, 9 in Long, 3 in Short (51908)
- MILWAUKEE TOOL EXACT 3-1/2" Punch (49-16-2677)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1000801)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 2 Flutes (300054)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (17738)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54507)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195201)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (301254)
- KODIAK CUTTING TOOLS M3.5 X .6 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5564171)
- North American Taps