Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 8 Flutes, UNC
Mfr # 17486
Zoro # G3476197
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 8
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Thread Direction Right Hand
- Tap Finish Uncoated
Product Information
- Brand North American
- MFR # 17486
- Zoro # G3476197
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 8 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,3 In.-16 NS,HSS,Uncoated,8 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Snap-off Utility Blade, 18mm W, PK50 (LBB-50B)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #22 (44492)
- DRILL AMERICA m16x1.5 HSS 4 Flute Hand Tap Set (DWTS16X1.5)
- MILWAUKEE TOOL 21mm Metric Flex Head Ratcheting Combination Wrench (45-96-9621)
- KLEIN TOOLS Triple Taps 6-32, 8-32, 10-24 (625-24)
- PALMGREN Pnuematic Hand Tapper, 150 rpm (9680451)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 6 Flutes, UNF (308838)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-1/2"-12, Plug, 6 Flutes, UNF (308820)
- OSG Straight Flute Hand Tap, 1-5/8"-8, Plug, 6 Flutes, UNF (1691300)
- OSG Straight Flute Hand Tap, 5/16"-18, Modified Bottoming, 5 Flutes, UNC (1005111808)
- YMW TAPS Hand Tap, HSS, BR, D5 M6X1 1.5P (TS6.0M5NEBA)
- North American Straight Flute Taps