Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 21200
Zoro # G3486189
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Thread Direction Right Hand
Product Information
- Brand North American
- MFR # 21200
- Zoro # G3486189
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M32x2,HSS,Uncoated,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Replaceable Arbor Bushing, 7/8 in. (506379622)
- KEO 3/4 x 100 deg KEO HSS SF Countersink (53340)
- KEO Countersink, 6 FL, 90 Deg, 5/8, HSS, Uncoated (55047)
- WESTWARD 3 Piece Plier Set Dipped Handle (53JW89)
- YMW TAPS Hand Tap, HSS, TICN, D7 M36 x 2, Tap Material: High Speed Steel (TS036Q7NEBA-TICN)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 5/16-24Nf Overall Length 1-5/8" (92057)
- RIDGID Tapping Tool, 3/4 in., Model RT3422 (RT3422)
- IRWIN BOTTOM TAP 1/4""-28NF CD (1788673)
- TAP AMERICA Straight Flute Hand Tap, Series TA, Metric, M6x1 Thread, Plug Chamfer, 4 Flutes, HSS, Bright, Righ (T/AP6X1)
- IRWIN Tap Plug 4-40Nc Carded (8012)
- WESTWARD Alloy Steel Plug Tap, M11x1-1/2 (CCT1060-144)
- North American Taps