Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 20982
Zoro # G3484761
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Finish Uncoated
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
Product Information
- Brand North American
- MFR # 20982
- Zoro # G3484761
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Description
Hand Tap,M26x1.5,HSS,Uncoated,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Long Tapered Knob, 1/4-20 Thread Size, 2.25"L, GP Phenolic (0690-H)
- HANSON 29 Piece Black Oxide Metal Index Drill Bit Set (3018004)
- MASON INDUSTRIES Spring Vibration Isolation Hanger - 2-3/4"L x 3-3/4"W x 5-3/4"H Yellow (HS-A-310)
- MILWAUKEE TOOL 4 in Torque Lock Locking Plier (48-22-3423)
- PRECISION TWIST DRILL 1700M HSS Hand Tap BRT M M8 x 1.25 mm (1700M8X1.25NO2)
- IRWIN Tap Plug 7/16-20 Nf (1440)
- OSG Straight Flute Hand Tap, 1/2"-13, Modified Bottoming, 5 Flutes, UNC (3111408)
- IRWIN Bottom Tap 3/8-16Nc Cd (1791138)
- CENTURY DRILL & TOOL Tap Metric Plug Style 18.0X1.50 Spark Plug (96326)
- IRWIN Hanson High Carbon Steel SAE Fraction Tap 1/2 in. - 20 1 pc (1445)
- YMW TAPS Hand Tap, HSS, TIN, D5 M42 x 1, Tap Material: High Speed Steel (TS042M5NEB5-TIN)
- North American Straight Flute Taps