Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 20962
Zoro # G3484962
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Finish Uncoated
- Tap Material High Speed Steel
- Thread Direction Right Hand
Product Information
- Brand North American
- MFR # 20962
- Zoro # G3484962
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,M36x1.5,HSS,Uncoated,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1/2" Piece Maker SS Stainless Steel Knock-Out Punch (1536)
- KO-KEN Hinge Handle 130mm Polished Handle 1/4 Sq. Drive (2768P)
- DEWALT Angle Grinder, Bare Tool, 11000 Load RPM (DWE43131/ DWA8951F)
- SUPERIOR ELECTRIC Aftermarket Trigger Switch with Lock Replaces Milwaukee 14-78-0550 (SW54L)
- EAZYPOWER 1-1/8-12 Nf Plug Tap (82544)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 5/8-18 Nf (95116)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 8-32 Nc (95005)
- YMW TAPS Hand Tap, HSS, TIN, D6 M25 x 1.5, Tap Material: High Speed Steel (TS025O6NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TICN, D6 M36 x 1.5 (TS036O6NEBA-TICN)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 12.0x1.75mm (97321)
- IRWIN TAP PLUG 5/8""-11NC C (8152ZR)
- North American Straight Flute Taps