Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 20877
Zoro # G3486679
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Finish Uncoated
- Tap Style Straight Flute (Hand)
Product Information
- Brand North American
- MFR # 20877
- Zoro # G3486679
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Description
Hand Tap,M39x3,HSS,Uncoated,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMGRIT 3" Circular Saw Blade (GC302)
- KNIPEX 6 Piece Bi-Material; Plastic Grip Set Of 6 Precision Electronics Pliers (00 20 17)
- DIABLO TOP BEAR TRIM BIT 1/2""D (DR50102)
- WESTWARD Strap Wrench, 5 In Dia Cap (5PV87)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-28 and 3 Drill (95404)
- REGAL CUTTING TOOLS Tap, Hand, 2"-4 1/2 NC, H7, 6 Flutes, Plug (013957AS)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 5/16-18 Nc (99505)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 7/16-14Nc Overall Length 1-7/8" (92053)
- YMW TAPS Hand Tap, HSS, OX, D7 M32X2 1.5P (TS032Q7NEXA)
- DRILL AMERICA 1-1/2"-11-1/2 NPS HSS 7 Flute Straight Pipe Tap (DWT64123)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 1/4-20Nc Overall Length 1-5/8" (92050)
- North American Straight Flute Taps