Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17507
Zoro # G3476090
product price: $908.99
/ea
Free Shipping & Returns
$908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Material High Speed Steel
- Tap Finish Uncoated
Product Information
- Brand North American
- MFR # 17507
- Zoro # G3476090
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,3 1/2 In.-4 NC,HSS,Uncoatd,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Depth Mic, 0-4, Ratchet Stop, NIST, Case (129-127CAL)
- ZORO SELECT Pick-up Tool w/Release, 20 3/4 In (3DYE1)
- K-TOOL INTERNATIONAL 1/2" Drive, 13mm Metric Socket, 6 Points (KTI-28213)
- KO-KEN Spud Ratchet 30 x 32mm 12 Point 380mm (172-30X32)
- OSG Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (1681400)
- ZORO SELECT STI Plug Tap, 1-1/8-8, 1pcs. (86301)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-74)
- IRWIN TAP PLUG 1/2""-20NF C (8145)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1-14 Ns (97123)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5136)
- YMW TAPS Hand Tap, HSS, TIN, D7 M45 x 2 (TS045Q7NEB5-TIN)
- North American Taps