Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17418
Zoro # G3475969
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Finish Uncoated
- Tap Style Straight Flute (Hand)
Product Information
- Brand North American
- MFR # 17418
- Zoro # G3475969
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Description
Hand Tap,2 3/8 In.-8 NS,HSS,Uncoatd,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip, Mini, D=1/4-20X30 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.0A2X30)
- VEGA INDUSTRIES Impactech Torx 30 Power Bit x 2" - Carde (P150T30A-C1)
- BOSCH Oscillating Tool Blade, PK10 (OSL212F-10)
- STARRETT Band Saw Blade, 11 ft. 5" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-11-05)
- OSG Straight Flute Hand Tap, M22-2.00, Bottoming, 5 Flutes, Metric Fine (1105202008)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-3/8"-12, Plug, 6 Flutes, UNF (308705)
- RUKO Hss M 6X1, 0mm Single Cut Tap (231060)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M30x2 Thread, Bottoming Chamfer, 4 Flutes, HSS, Bright (DWTB30X2)
- SURTEK HighSpeed Steel Tap 1420Nc (123508)
- QUALTECH Straight Flute Hand Tap, Special, Series DWT, Metric, M14x05 Thread, HSS, Bright, Right Hand Cutti (DWTSMT14X.5)
- PALMGREN Pnuematic Hand Tapper, 150 rpm (9680451)
- North American Straight Flute Taps