Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17415
Zoro # G3475777
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
- Tap Material High Speed Steel
Product Information
- Brand North American
- MFR # 17415
- Zoro # G3475777
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Description
Hand Tap,2 1/4 In.-16 NS,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-10' 0)
- CRAFTSMAN Air Cutoff Tool (CMXPTSG1013NB)
- BLAIR Holecutter Kit (14006)
- ERICKSON Collet Chuck, ER16, Straight Shank (SS100DA104488)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-88)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-21)
- YMW TAPS Carbide Hand Tap, AL-CT D3 M3X0.5 P (371000)
- IRWIN Tap Plug 7Mm-1.00Mm (8331)
- OSG Straight Flute Hand Tap, 7/8"-9, Bottoming, 5 Flutes, UNC (1005303108)
- VIKING 1/2"-13 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60912)
- RUKO Mach. Tap Pg 11 Hss (264011)
- North American Straight Flute Taps