Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17354
Zoro # G3476072
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Thread Direction Right Hand
Product Information
- Brand North American
- MFR # 17354
- Zoro # G3476072
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,2 In.-4.5 NC,HSS,Uncoated,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 5.70mm (112205700)
- CTA MANUFACTURING Brake Caliper File (5077)
- VIKING NORSEMAN DRILL 6421 0 Type 51-Ub Fast Spiral Flute Magnum Car Reamer Bit 5/8" (06421)
- PANAVISE 7/16 x 5" Magnetic Vise Base (335)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/4-16 Nf (97118)
- IRWIN Tapplgcd 1/2-13 (8144)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 6-32 and 36 Drill (95304)
- YG-1 TOOL CO 5 Flute Hss Nps Steam Oxide Straight Pipe Tap For General Purpose (T6L36700)
- IRWIN Tap Carded 8Mm-1Mm (8333)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 3/8-16Nc Overall Length 1-7/8" (92052)
- YMW TAPS Hand Tap, HSS, TIN, D6 M18 x 1.5, Tap Material: High Speed Steel (TS018O6NEB5-TIN)
- North American Straight Flute Taps