Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 17245
Zoro # G3471540
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
Product Information
- Brand North American
- MFR # 17245
- Zoro # G3471540
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Description
Hand Tap,1 1/2 In.-12 NF,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T075R)
- MILWAUKEE TOOL 2 in. T20 Torx Power Bit (ML48-32-4784)
- TENG TOOLS 36mm Individual Metric Hex/Allen Key Wrench w/Regular H (310536)
- HOLEX Pro Steel Solid Carbide Drill, 3.5 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 3,5)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/8-27 Npt (95201)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1-8 Nc (97121)
- IRWIN Tap Plug 10-24Nc Carded (8028)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M22x15 Thread, Bottoming Chamfer, 4 Flutes, HSS, Brig (DWTB22X1.5)
- TAP AMERICA Straight Flute Hand Tap, Series TA, Metric, M3x05 Thread, Bottoming Chamfer, 3 Flutes, HSS, Brigh (T/AB3X.5)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-18 Npt (95202)
- YMW TAPS Hand Tap, HSS, TIN, D5 M8 x 1 (TS8.0M5NEB5-TIN)
- North American Straight Flute Taps