Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 16732
Zoro # G3475567
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Thread Direction Right Hand
- Tap Finish Uncoated
Product Information
- Brand North American
- MFR # 16732
- Zoro # G3475567
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,15/16 In.-18 NS,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (32939)
- 2W INTERNATIONAL Basic Gear Bag, Lime (GB95-04)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 17 mm, Metric (SIB23217)
- CENTURY DRILL & TOOL Tap National Pipe Thread 1-1/2 11 1/2 Npt (97208)
- PRECISION TWIST DRILL 1700M HSS Hand Tap BRT M M12 x 1.75 mm (1700M12X1.75NO1)
- PRECISION TWIST DRILL Straight Flute Hand Tap, 4 Flutes, UNC (15285-40H23FLNO2)
- YMW TAPS Hand Tap, HSS, TICN, D7 M36 x 2, Tap Material: High Speed Steel (TS036Q7NEBA-TICN)
- YMW TAPS Hand Tap, HSS, TICN, D10 M42 x 4.5 (TS042VONEBA-TICN)
- IRWIN Tap Plug 9Mm-1.25Mm (8337)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 6-48 Ns (99409)
- IRWIN BOTTOM TAP 1/4""-28NF CD (1788673)
- North American Taps