Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 16578
Zoro # G3476930
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Material High Speed Steel
- Tap Finish Uncoated
Product Information
- Brand North American
- MFR # 16578
- Zoro # G3476930
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,3/4 In.-40 NS,HSS,Uncoated,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 4.656" Cable Stripper, Large, 750 -350 kcmil 750-350 MCM (21050)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 32mm Size (88332)
- DYNABRADE Dynabrade 415-11206 Db 11206 Contact Arm Assembly (415-11206)
- KENNEDY Single Drw Liner, Black, 1 PC, Polyester (84027)
- IRWIN Hanson High Carbon Steel SAE Plug Tap 10-32NF 1 pc (1131)
- IRWIN 8mm x 125 Metric Tap (8334)
- CLEVELAND Straight Flute Hand Tap, 1-1/2"-12, Plug, 6 Flutes, UNF (C55064)
- YMW TAPS Carbide Hand Tap, AL-CT H3 8-32 P (384804)
- YMW TAPS Hand Tap, HSS, TIN, D6 M12 x 1.25, Tap Material: High Speed Steel (TS012N6NEB5-TIN)
- KLEIN TOOLS Replacement Tap for Cat. No. 627-20 (628-20)
- RUKO Mach. Tap Pg 11 Hss (264011)
- North American Straight Flute Taps