Shop All Straight Flute Taps
North American
Straight Flute Hand Tap , 6 Flutes,
Mfr # 17257
Zoro # G3471568
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Material High Speed Steel
- Thread Direction Right Hand
- Tap Style Straight Flute (Hand)
Product Information
- Brand North American
- MFR # 17257
- Zoro # G3471568
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,1 1/2 In.-18 NEF,HSS,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1/2-Inch Center Punch, 6-Inch Length (66313)
- HUBBELL Tool Balancer, 20.0-33.0 lb. Capacity (BH-15)
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Plier, 7 Functions (832203)
- KLEIN TOOLS Assembled Iron Conduit Bender 1/2-Inch EMT (51603)
- WALTER Straight Flute Hand Tap, M45-2.00, Plug, 6 Flutes, UNC (21361-M45X2)
- KIPP Tube Clamp With Flange M=50 G=35 L=41 Aluminum, Comp: Steel, A=0.5" (K0479.5CP)
- OSG Straight Flute Hand Tap, M14-2.00, Modified Bottoming, 6 Flutes, Metric Coarse (8330123)
- REIFF & NESTOR Tap, Plug, 3/4"-16, 4FL, H11, #O Treat (42431#O)
- WALTER Straight Flute Hand Tap, M4-0.70, Plug, 5 Flutes, UNC (20316-M4)
- OSG Straight Flute Hand Tap, 5/8"-24, Plug, 6 Flutes, UNEF (1681300)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 8-32 and 29 Drill (95305)
- North American Taps