Shop All Straight Flute Taps
North American
Straight Flute Hand Tap , 6 Flutes,
Mfr # 17140
Zoro # G3472767
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
- Tap Material High Speed Steel
Product Information
- Brand North American
- MFR # 17140
- Zoro # G3472767
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Description
Hand Tap,1 5/16 In.-20 NS,HSS,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 11509 (11509)
- WESTWARD 9 3/4 in Linemans Plier, Steel (1UKL8)
- EMPIRE LEVEL 6-in Stiff Rule (27303)
- CPP USA Buttress Drum Bung NPT Converter (DRM545)
- IRWIN Tap Carded 1/8X27Npt (8202)
- ZORO SELECT STI Plug Tap, 1-1/8-8, 1pcs. (86301)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 14X1.50Mm Overall Length 53Mm (92012)
- OSG Straight Flute Hand Tap, M22-2.50, Bottoming, 5 Flutes, Metric Coarse (1105302108)
- VIKING Straight Flute Tap, 17/64", 4 Flutes (87840)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 5/8-18 Nf (95116)
- OSG Straight Flute Hand Tap, 1"-20, Bottoming, 6 Flutes, UNEF (1682600)
- North American Straight Flute Taps