Shop All Straight Flute Taps
North American
Straight Flute Hand Tap , 6 Flutes,
Mfr # 17125
Zoro # G3472898
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Thread Direction Right Hand
Product Information
- Brand North American
- MFR # 17125
- Zoro # G3472898
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Description
Hand Tap,1 5/16 In.-16 NS,HSS,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Flexible Rule, SS, 300 x 13mm (182-226)
- SUPER TOOL Chucking Reamer, 0.6685 In., 6 Fl, Carb Tip (56556685)
- PROTO TORQ WR 3/4 DR 60-300 FT LBS (PO6018AB)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 3/16 in Size, Standard Socket, Black Phosphate (49-66-6310)
- IRWIN Tap Carded 1/4X18Npt (8203)
- VERSADRIVE HMT ImpactaTap 1/2 in. x 14 NPT (308075-0040)
- DRILL AMERICA 2"-11-1/2 NPS HSS 7 Flute Straight Pipe Tap (DWT64124)
- YMW TAPS Hand Tap, HSS, TIN, D7 M20 x 2 (TS020Q7NEBA-TIN)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-82)
- QUALTECH Straight Flute Hand Tap, Special, Series DWT, Metric, M24x15 Thread, HSS, Bright, Right Hand Cutti (DWTSMT24X1.5)
- VERSADRIVE HMT ImpactaTap 3/8 in. x 18 NPT (308075-0030)
- North American Taps