Shop All Straight Flute Taps
North American
Straight Flute Hand Tap , 6 Flutes,
Mfr # 16926
Zoro # G3471312
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Thread Direction Right Hand
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
Product Information
- Brand North American
- MFR # 16926
- Zoro # G3471312
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 6 |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Description
Hand Tap,1 1/16 In.-24 NS,HSS,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Micro Drill, 0.0866, Carbide, 26.40mm Flute (8577220)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 1 In Outside DIameter 3/8-16UNC (402043)
- PROTO 3/8 in Drive Impact Socket 12 mm Size, Standard Socket, black oxide (J7212MHF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 10-32 Nf (95007)
- YMW TAPS Hand Tap, HSS, TICN, D7 M32 x 2, Tap Material: High Speed Steel (TS032Q7NEBA-TICN)
- VERSADRIVE HMT ImpactaTap 1/4- 20 UNC (308050-0010)
- IRWIN Hanson High Carbon Steel SAE Plug Tap 10-24NC 1 pc (1128ZR)
- YMW TAPS Hand Tap, HSS, TIN, D5 M10 x 1.25 (TS010N5NEB5-TIN)
- YMW TAPS Carbide Hand Tap, AL-CT D3 M3X0.5 P (371000)
- IRWIN Hanson High Carbon Steel SAE Fraction Tap 1/2 in. - 20 1 pc (1445)
- North American Straight Flute Taps