Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 43041
Zoro # G3482357
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
- Thread Direction Right Hand
Product Information
- Brand North American
- MFR # 43041
- Zoro # G3482357
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M10x1.25,Crbde,Uncoatd,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 2 3/8-16X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A4X40)
- EXCEL BLADES #24 Deburring Replacement Blade - 1000pcs. (10024)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.5 to 15.0mm, SK16 (SK16-15.5)
- GEARWRENCH 3/8" Drive Long Length Hex Bit SAE Socket 1/8" (82530)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 (BPT12F13)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1122500)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 Flutes (2LWN3)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305024)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT12M175)
- OSG Straight Flute Hand Tap, Taper, 4 (1123001)
- North American Taps