Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 43037
Zoro # G3482512
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
- Tap Finish Uncoated
Product Information
- Brand North American
- MFR # 43037
- Zoro # G3482512
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M10x1.5,Crbide,Uncoatd,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 5PK 3 24TPI Bi Blade (T118AF)
- STARRETT Pin Vise, 0.115-0.187 In, PVC Handle (166D)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/64 (C20565)
- SUPERCUT 111-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (444650)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap , 7/16"-20 , Plug , 4 Flutes, UNF (317722)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54536)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306929)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1741ZR)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54925)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62084)
- North American Taps