Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 21042
Zoro # G3487272
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Product Information
- Brand North American
- MFR # 21042
- Zoro # G3487272
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M9x1,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #12 Carbide TiN 118 Deg. Jobber Length Drill Bit (450-301890A)
- DEWALT Compact Recip Saw Bare (DCS387B)
- DOTCO In-Line Die Grinder, 1/4 in Air Inlet, 1/4" Collet, General, 30,000 rpm, 0.3 HP (10L1001-36)
- LEVEL 5 TOOLS Putty Knife, SS, Soft Grip, 4 (5-140)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (306014)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1734500)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14159)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1970501)
- WIDIA Straight Flute Hand Tap, Modified Bottoming, 4 (GT41)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1600707)
- North American Taps