Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20976
Zoro # G3485680
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Product Information
- Brand North American
- MFR # 20976
- Zoro # G3485680
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M6x0.5,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN VISEGRIP Fast Release Series Locking Plier, 10 in OAL, 178 in Jaw Opening, Ergonomic Handle (IRHT82578/5T)
- PFERD 12" Mill File - Tapered, Smooth Cut (19012)
- CHICAGO-LATROBE Combined Drill/Countersink, #15 Size, Bell (56765)
- GREENLEE Knock Out Driver Kit (KCC4-LS)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C55124)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54548)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (3145803)
- GREENFIELD THREADING Straight Flute Hand Tap , 3/4"-10 , Plug , UNC , 4 Flutes (313567)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1602007)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (307729)
- North American Taps