Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20852
Zoro # G3486487
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Product Information
- Brand North American
- MFR # 20852
- Zoro # G3486487
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M36x3,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 7mm Metric Socket, 6 Points (BMD-607)
- PROTO 3/4 in Drive Impact Socket 1 1/8 in Size, Standard Socket, black oxide (J07518S)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 2" (48-25-5135)
- DUTTON-LAINSON Dutton-Lainson 22800 Swivel Tongue Jack with 8" Slotted Wheel - Model 6850, 1500 lb. (22800)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1604807)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1024201)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19910)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14381)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11634)
- WIDIA Straight Flute Hand Tap , 9/16"-12 , Plug , 4 Flutes, UNC (11637)
- North American Taps