Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20657
Zoro # G3484341
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Product Information
- Brand North American
- MFR # 20657
- Zoro # G3484341
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M20x1.5,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Drill, Pistol, 1/4 In. (7804XPA)
- MILWAUKEE TOOL 3/8" x 35' Inner Core Coupling Cable w/ RUST GUARD Plating (48-53-2675)
- PROSOURCE Knife Joint Drywall 6Inch Flex (01600R)
- OLFA Snap-off Utility Blade, 9mm W, PK10 (AB-10B)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1105700608)
- WIDIA Straight Flute Hand Tap , 1"-12 , Plug , 4 Flutes, UNC (14558)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1125001)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11650)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54415)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (853)
- North American Straight Flute 4-Flute Taps