Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20602
Zoro # G3484518
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
Product Information
- Brand North American
- MFR # 20602
- Zoro # G3484518
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M18x2.5,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX CoBolt Compact Bolt Cutters, 8" High Lev (71 21 200)
- URREA Phi #2 1/4X6" Heavy-duty 1/4” hex power drive Phillips® bits (12062X)
- MILWAUKEE TOOL 7/8" x 2" Annular Cutter (49-59-2089)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 1-9/16 (MHSTK25)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap , 5/8"-11 , Bottoming , 4 Flutes, UNC (11646)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1974401)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C63247)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C63232)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1120200)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1972900)
- North American Taps