Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20562
Zoro # G3486371
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Product Information
- Brand North American
- MFR # 20562
- Zoro # G3486371
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M16x2,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Perske Style Collet, SYOZ25, 1/8 in. (83868-1/8)
- PELICAN Black Protective Case, 32.58"L x 18"W x 11"D (1615AIR)
- WRIGHT TOOL Bit Replacement 3/8" Drive Standard Impa (32B04B)
- GREENLEE Microtool Kit w/ 12mm Jaw, 110V (EK50ML12011)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT1224)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C62076)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1970300)
- IRWIN Straight Flute Tap, 7/8"-9, Carbon Steel (1461)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11542)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62022)
- North American Straight Flute 4-Flute Taps