Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20291
Zoro # G3486758
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
Product Information
- Brand North American
- MFR # 20291
- Zoro # G3486758
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M7x1,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Retractable Tool Lanyard, 42inL, 1-1/4lb (RT4-5605)
- STARRETT Band Saw Blade, 5 ft. 5" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-05-05)
- MILWAUKEE TOOL 100 ft Cordless Drain Cleaning Machine, 18V (2775A-211, 2572B-21)
- GREY PNEUMATIC SKT 1/2" DRIVE X 13MM EXTRA DEEP IM (GP2013XMD)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62023)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (305537)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C62109)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (302217)
- GREENFIELD THREADING Straight Flute Hand Tap , 1/4"-28 , Semi-Bottoming , 4 Flutes, UNF (330262)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1123008)
- North American Straight Flute 4-Flute Taps