Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20190
Zoro # G3482698
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Product Information
- Brand North American
- MFR # 20190
- Zoro # G3482698
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M4.5x0.75,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Jobber Length Drill Bit (11606)
- GREAT NECK 1/2 Drive 18 Inch Breaker Bar (BB18)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (909295)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X45, Zinc, Black Satin, Comp: Steel (K0737.2061X45)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328695)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (12800900)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11598)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330034)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (3142303)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LXP7)
- North American Straight Flute 4-Flute Taps