Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16776
Zoro # G3473570
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Product Information
- Brand North American
- MFR # 16776
- Zoro # G3473570
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,1 In.-8 NC,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Air Pin Nailer Kit, Adh, 1/2 to 1-3/16 In. (HP118K)
- DIABLO Revolutionary, Complete Range Of SDS-Max (DMAMX1150)
- METABO Shear, 18V DC, Single Cut, 4,840 spm (SCV 18 LTX BL)
- RIDGID Pipe Die, Alloy, 1/4-3/8 In NPT, 4 Pc (47740)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14402)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54506)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (306295)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1974300)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1137500)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWH9)
- North American Taps