Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16048
Zoro # G3473762
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Product Information
- Brand North American
- MFR # 16048
- Zoro # G3473762
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,1/2 In.-13 NC,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Gear Box, Plastic, Black, 8 in W x 4 in D x 6-1/2 in H (T1100)
- TENG TOOLS M1210 - 9 Piece 1/2" Drive TX-E Socket Set Clip Rail (M1210)
- DRILL AMERICA 13/32" Quick Change Hex Shank Drill Bit (KFDHEX13/32)
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 3-Jaw Lathe Chuck Plain Back (9712-1106)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1025700)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14878)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (330011)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1120200)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330061)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20274)
- North American Straight Flute 4-Flute Taps