Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16034
Zoro # G3473823
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
Product Information
- Brand North American
- MFR # 16034
- Zoro # G3473823
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,1/2 In.-12 BSW,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Bit Socket TORX T20 42mm 1/4 Sq. Drive (2430T-T20)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-5PK)
- PROTO Electrician's Knife (J18500)
- STAHLWILLE TOOLS Single-end Wrench Size 24 mm L.215 mm (40040240)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C00737)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305699)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19353)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LXF6)
- OSG Straight Flute Hand Tap , 5/8"-11 , Bottoming , 4 Flutes, UNC (1662600)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (14546)
- North American Taps