Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15657
Zoro # G3477980
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Product Information
- Brand North American
- MFR # 15657
- Zoro # G3477980
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,5/16 In.-18 NC,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Long Reach Long Nose Pliers, 11" (1773584)
- MARSHALLTOWN PREMIER Notched Trowel, Left, 1/16"x 1/32"x1/32" (766SDL)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Porter Cable 802173, PK 2 (R03)
- TE-CO T-Bolt, Steel, 1/2-13x3 (46404)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1120500)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54583)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14927)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19227)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1112)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (330041)
- North American Straight Flute 4-Flute Taps