Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15609
Zoro # G3475013
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Product Information
- Brand North American
- MFR # 15609
- Zoro # G3475013
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,1/4 In.-40 NS,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL O Ring Kit Soc Clip (14-46-1005)
- EZRED RATCHET LNG LCKG FLX HD 3/8"DRx17" (EZMR3818FL)
- LENOX Band Saw Blade, 14 ft. 7 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel (27452D2B144445)
- BON TOOL Edger, Bronze 6" X 3", 3/8"rad X 1/2" Lip Wood Handle (22-101)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1121000)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C54847)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19910)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1125000)
- CLEVELAND Straight Flute Hand Tap Taper, 4 Flutes (C54329)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63229)
- North American Straight Flute 4-Flute Taps