Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15537
Zoro # G3474867
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Product Information
- Brand North American
- MFR # 15537
- Zoro # G3474867
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,1/4 In.-24 NS,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 16 ft. Tape Measure, 1" Blade (SM5416)
- SUNEX Tools 19-Piece 1/2 in. Drive Deep Fractional SAE Fractional Impact Socket Set (2641)
- VULCAN Pole Sander Head, 95 in L x 35 in W in PadDisc (15022)
- PROTO 1/2 in Drive Impact Socket 9/16 in Size 12 pt Deep Depth, Black Oxide (J7318)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Taper, 4 (1024800)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1142500)
- ZORO SELECT Straight Flute Hand Tap, Taper, 4 Flutes (20889)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1111300)
- CLEVELAND Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C54539)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62061)
- North American Taps