Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15375
Zoro # G3470089
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Product Information
- Brand North American
- MFR # 15375
- Zoro # G3470089
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,#12-24 NC,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Carbide Grout Removal Bit, 1/8 in. (570)
- ROBERTS Roberts 10-63 13 in. Multi Floor Cutter (23285)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1214AFC5)
- STANLEY NAILSETTER CUSHION 2/32"" (58-912)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLE-LINE Straight Flute Hand Tap , 7/16"-20 , Taper , 4 Flutes, UNF (C62057)
- OSG Straight Flute Hand Tap, Taper, 4 Flutes (1970600)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT516F18)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 4 (C63223)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62061)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19236)
- North American Taps