Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 15194
Zoro # G3471242
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Product Information
- Brand North American
- MFR # 15194
- Zoro # G3471242
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,#8-32 NC,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Metal Tie Wire Reel (GG311)
- JOKARI Cable Stripper, System 4-70, Round (70000)
- PROTO 3/4 in Drive, 1" 6 pt SAE Socket, 6 Points (J5532HL)
- PROTO 1/2 in Drive Flex Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide (J74282P)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62037)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C62017)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1123901)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19910)
- WIDIA Straight Flute Hand Tap, Taper, 4 Flutes (14285)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1121401)
- North American Taps