Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes,
Mfr # 55007
Zoro # G3486548
product price: $82.45
/ea
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Tap Finish Tin Coat
- Thread Direction Right Hand
Product Information
- Brand North American
- MFR # 55007
- Zoro # G3486548
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Tap Finish | Tin Coat |
Thread Direction | Right Hand |
Description
Hand Tap,M24x3,HSS,Tin Coat,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Out, Caliper Type, 50-75/.01mm (143-103)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3068R)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200 mm, Bore Dia. D2= 20 mm, Without Grip (K0162.0200X20)
- HHIP 41 Piece 3mm-12mm Tap & Die Set With Hexagon Shaped Dies (1011-0005)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (330031)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14402)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1971101)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (12604900)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LXN3)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1974300)
- North American Straight Flute 4-Flute Taps