Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes,
Mfr # 50033
Zoro # G3476529
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
- Tap Finish Tin Coat
Product Information
- Brand North American
- MFR # 50033
- Zoro # G3476529
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Tin Coat |
Description
Hand Tap,3/4 In.-16 NF,HSS,Tin Coat,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Cordless Impact Wrench, 3/8", V20 (CMCF911B)
- EXTREME TOOLS Roller Cabinet, 12 Drawer, Black/Blue, 55 in W x 25 in D (RX552512RCBKBL-X)
- INSIZE Dial Trq Wrench, 1/4", 1 Nm to 4 Nm (IST-DW3D5)
- MILWAUKEE TOOL 5/8 in. x 36 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4320)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305438)
- OSG Straight Flute Hand Tap, Taper, 4 (1100000)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1136000)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (12605000)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C62048)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1813900)
- North American Taps