Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes,
Mfr # 41247
Zoro # G3470028
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
- Tap Finish Carbide
Product Information
- Brand North American
- MFR # 41247
- Zoro # G3470028
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Carbide |
Description
Hand Tap,#12-24 NC,Carbide,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Sponge Scrubber, 9x4-1/2 In, Green/Yellow (13A761)
- IRWIN Spade Bit, 7/16 In D, 6 In L, I/4 Shank (88807)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5045 -REPLACE EDP#82613B)
- FISCH Flexible Router Guide (FSI-218630)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- ZORO SELECT Straight Flute Hand Tap, Taper, 4 Flutes (20889)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (330073)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1734500)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1741ZR)
- ZORO SELECT Straight Flute Hand Tap, Taper, 4 (20352)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (11681)
- North American Straight Flute 4-Flute Taps