Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 20473
Zoro # G3483273
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 3
- Tap Finish Uncoated
Product Information
- Brand North American
- MFR # 20473
- Zoro # G3483273
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 3 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M12x1.75,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 10" Jobsite Table Saw 32 - 1/2" (82.5cm) Rip Capacity, and a Rolling Stand (DWE7491RS)
- KRAFT TOOL Blue Steel Hand Cove T, 6"x6" 1/2"R 6"Lip (CF9080PF)
- BON TOOL Bon 12-229 Swaged Handle, 1 3/8" Aluminum, 8 Foot (12-229)
- CHICAGO-LATROBE 8PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190F Steam Oxide HSS 9/16-1IN Pouch (69860)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 3 (4687-6)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 3 Flutes (328182)
- OSG Straight Flute Hand Tap , 1/4"-20 , Plug , 3 Flutes, UNC (2493303)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (328166)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (326533)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (22605)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (328686)
- North American Taps