Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 20461
Zoro # G3483081
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Product Information
- Brand North American
- MFR # 20461
- Zoro # G3483081
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M12x1.75,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carbide End Mill, 0.028, Cut 0.084, 2 FLT (RME-028-2X)
- LINK HANDLES Hammer Handle, 3-4 lb., 16", Sanded, Indust (65710)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- ATD TOOLS ATD Tools ATD-2088 6 In. Random Orbital Palm Sander (ATD-2088)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1972300)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (328257)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 3 Flutes (BPT3M50)
- GREENFIELD THREADING Straight Flute Hand Tap Semi-Bottoming, 3 Flutes (313588)
- RECOIL Straight Flute Hand Tap, Plug, 3 (45205)
- GREENFIELD THREADING Straight Flute Hand Tap , 7/16"-14 , Plug , UNC , 3 Flutes (313506)
- CLEVELAND Straight Flute Hand Tap Bottoming, 3 Flutes (C54276)
- North American Taps