Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 15846
Zoro # G3477402
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Product Information
- Brand North American
- MFR # 15846
- Zoro # G3477402
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,3/8 In.-24 NF,HSS,Uncoated,3 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP CA 6 Piece Tool Post Set - Wedge Type 251-444 (3900-5140) (3900-5140)
- DYNAMIC Tools 2-3/4" X 1" Drive, 12 Point Standard Length, Chrome Socket (D099482)
- INSIZE Machinist Square, 2 x 1-39/64" Sz (4707-50)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/8in Size (88028)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (313520)
- OSG Straight Flute Hand Tap, Plug, 3 (1977300)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1181300)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 (328208)
- CLEVELAND Straight Flute Hand Tap, Bottoming 3 Flutes (C54459)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap , 1/4"-28 , Plug , Uncoated , 3 Flutes (4FPB)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (313500)
- North American Straight Flute 3-Flute Taps