Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 15087
Zoro # G3470588
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Number of Flutes 3
- Tap Finish Uncoated
Product Information
- Brand North American
- MFR # 15087
- Zoro # G3470588
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 3 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,#4-48 NF,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5.30mm (47287)
- APEX TOOL GROUP 3/4 in Drive, 5/8" SAE Socket (RP-720)
- MAKITA 14" Cut-Off Saw (LW1401)
- KNIPEX Tweezers, Anti-Mag, Sickle, 4-3/4 In, SS (92 32 29)
- WIDIA Straight Flute Hand Tap, Plug, 3 (15224)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1171600)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 3 (C54226)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 Flutes (326539)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1745500)
- CLE-LINE Straight Flute Hand Tap , #4-40 , Bottoming , 2 Flutes, UNC (C62003)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1012208)
- North American Straight Flute 3-Flute Taps