Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Hand Tap , 2 Flutes,
Mfr # 55001
Zoro # G3484859
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Number of Flutes 2
- Thread Direction Right Hand
- Tap Finish Tin Coat
Product Information
- Brand North American
- MFR # 55001
- Zoro # G3484859
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 2 |
Thread Direction | Right Hand |
Tap Finish | Tin Coat |
Description
Hand Tap,M8x1.25,HSS,Tin Coat,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3 Piece Adjustable Wrench Set 6", 8" & 10" (AC3PC)
- WESTWARD 1/4 in Drive, 11mm Hex Metric Socket, 6 Points (53YR39)
- KLEIN TOOLS 6 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated (D240-6)
- WIDIA Spiral Point Tap, #10-32, Plug, UNC, 2 Flutes, Oxide (VTSPO5407)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1074401)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5564116)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14831)
- WIDIA Straight Flute Hand Tap, Plug 2 Flutes (15368)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1195800)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14759)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 2 Flutes (326012)
- North American Straight Flute 2-Flute Taps