Shop All Automotive Warning & Marker Lights
North American Signal
Magnetic-mount, Double-flash Strobe Warning Light
Mfr # DFS350MX-A
Zoro # G202696916
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5
- Length 5.3
- Outside Diameter 1.25
- Width 5.3
Product Information
- Brand North American Signal
- MFR # DFS350MX-A
- Zoro # G202696916
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height | 5 |
Length | 5.3 |
Outside Diameter | 1.25 |
Width | 5.3 |
Description
This warning light is a great way to make your vehicles and equipment highly visible in low-light conditions and is the light of choice for state highway departments, cities, contractors and agricultural users. The strobe light uses a Fresnel lens for maximum light amplification and a xenon gas bulb that lasts several times longer than traditional incandescent or halogen bulbs. Solid state circuitry contains no relays or moving parts and the light is dipped in a protective coating to keep out dirt and moisture. Magnetic-mount light includes a 15'L straight cord with 12V power plug. 360°, double-flash, 12/48V strobe provides 65 flashes per minute at 375 candelas. Measures 3-1/2"H x 4-1/2"-dia. Amber color.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 04-10 Scion Tc LED Tail Lights-Black (LT-TC04JMLED-V2-TM)
- ARCO STARTING & CHARGING OEM Premium Inboard Gear Reduction Starter (30433)
- FAIRCHILD INDUSTRIES D4001 - 1976-1986 Jeep Cj5 Cowl Seal (D4001)
- GATES Molded Coolant Hose - Upper, 21045 (21045)
- NORTH AMERICAN SIGNAL North American Signal 212 LED Revolving Lights (212LED-A)
- NORTH AMERICAN SIGNAL North American Signal 625 LED High Power Warning Lights (LED625-A)
- ECCO Mini Lightbar, LED, Amber, 15" L (5597A-VM)
- WOLO Beacon Rotating Light, Blue Lens (3105-B)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65STBZA)
- INFINITE INTERNATIONAL UL555000 Magnet Towing Light Kit (181402)
- PETERSON MANUFACTURING LED CLEARANCE LIGHT KIT (V161KR)
- North American Signal Automotive Lighting