Shop All Gauze & Dressings
North American Rescue
Vented Chest Seal, 6 5/8"x1/8", Plastic
Mfr # 10-0042
Zoro # G7595866
original price:
$24.89
24% off
new price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 3/4 in
- Package Type Packet
- Material Plastic
- Includes (2) Vented Chest Seal Pads
- Latex Content Latex Free
Product Information
- Brand North American Rescue
- MFR # 10-0042
- Zoro # G7595866
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Width | 4 3/4 in |
Length | 4 3/4 in |
Package Height | 3 7/8 in |
Bandage Width | 1/8 in |
Pad Width | 4 3/4 in |
Bandage Length | 6 5/8 in |
Pad Length | 4 3/4 in |
Package Length | 6 5/8 in |
Description
Wound Seal, Product Type Vented Chest Seal, Bandage Material Plastic, Water Resistance Not Water Resistant, Number of Bandages Included 1, Bandage Shape Vented Chest Seal, Bandage Width 1/8 in, Bandage Length 6 5/8 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards EN ISO 13485:2016, Compatible Manufacturer Part Number 10-0042, Compatible Grainger Part Number 55MW27, Package Length 6 5/8 in, Package Type Packet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIDI Choice Exam Table Paper Roll, Crepe Texture, 21" x 225 ft, White, 12PK (32162)
- SAFETY 1ST/DOREL Tot Lock Magnet Key (HS129)
- ADVIL Ibuprofen Tablets, Two-Packs, PK50 (BXAVL50BX)
- BASICWISE Twice Daily Clear Plastic Pill Organizer (QI003402)
- NORTH AMERICAN RESCUE Responder Compressed Gauze (30-0182)
- NORTH AMERICAN RESCUE S-Rolled Gauze (30-0003)
- NORTH AMERICAN RESCUE Mini 4" Emergency Trauma Dressing (30-0179)
- NORTH AMERICAN RESCUE Emergency Trauma Dressing, 4 (30-0031)
- NORTH AMERICAN RESCUE Compressed Gauze (30-0052)
- FIRST AID ONLY Compress, Sterile, White, No, Gauze, PK2 (3-003)
- DYNAREX Triangular Bandage, 40in W x 56in L, PK240 (3681)
- North American Rescue Gauze & Dressings