Shop All First Aid Kits
North American Rescue
First Aid Trauma Kit, Red, Number of Components: 196
Mfr # 80-0948
Zoro # G4334618
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Material Nylon
- Color Red
Product Information
- Brand North American Rescue
- MFR # 80-0948
- Zoro # G4334618
- Country of Origin Multiple
- Category First Aid Kits
Details
Case Material | Nylon |
Color | Red |
Item | First Aid Trauma Kit |
Number of Components | 196 |
Description
First Aid Trauma Kit, EMS/Trauma/Response, Number of Components 196, Case Material Nylon, Color Red
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Unitized Welders Burn Kit, Metal (54577)
- DIAL Conditioner 1 oz., PK288 (D00024)
- HONEYWELL Knuckle Bandage, Beige, Heavy Woven, PK40 (010811)
- BAND-AID Band-Aid Tough Strips 5X Stronger Extra Large Bandage 10 Count, PK24 (1004424)
- NORTH AMERICAN RESCUE First Aid Trauma Kit, Red (80-0523)
- NORTH AMERICAN RESCUE Bleeding Control Kit, 12pcs, 5x7", Red (80-0453)
- NORTH AMERICAN RESCUE First Aid Trauma Kit, Black (80-0979)
- NORTH AMERICAN RESCUE Bleeding Control Kit, 88pcs, 8.5x9.25", Clr (80-0938)
- NORTH AMERICAN RESCUE M-FAK Mini First Aid Kit-Basic (coyote (80-0495)
- NORTH AMERICAN RESCUE Trauma and First Aid Kit, Red/White (80-1033)
- FIRST AID ONLY ANSI Class A+ First Aid Kit Refill, 50 Person, 241 Pieces (90613)
- North American Rescue First Aid Kits