Shop All First Aid Kits
North American Rescue
First Aid Trauma Kit, Black
Mfr # 80-0979
Zoro # G4335634
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Material Plastic
- Color Black
- Number of Components 50
Product Information
- Brand North American Rescue
- MFR # 80-0979
- Zoro # G4335634
- Country of Origin Multiple
- Category First Aid Kits
Details
Case Material | Plastic |
Color | Black |
Item | First Aid Trauma Kit |
Number of Components | 50 |
Description
First Aid Trauma Kit, EMS/Trauma/Response, Number of Components 50, Case Material Plastic, Color Black
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Full Size Hair Dryer, 1875W (RH-1838)
- FIRST AID ONLY Gauze Bandages, 2in (FAE-5002)
- MEDSOURCE Intubation Kit, Packed Bag, Serves 1 to 6 (MS-75170)
- ECORITE Body Lotion, 30ml Tube with Flip Top Cap, Cucumber and Melon, PK 288 (HA-ER-004)
- NORTH AMERICAN RESCUE M-FAK Mini First Aid Kit-Basic (coyote (80-0495)
- NORTH AMERICAN RESCUE M-FAK Mini First Aid Kit-Basic (OD gre (80-0497)
- NORTH AMERICAN RESCUE Bleeding Control Kit, 88pcs, 8.5x9.25", Clr (80-0938)
- NORTH AMERICAN RESCUE Bleeding Control Kit, 10pcs, 5x7", Red (80-0452)
- NORTH AMERICAN RESCUE Trauma Aid Kit, Orange (85-3131)
- NORTH AMERICAN RESCUE First Aid Trauma Kit, Red (80-0523)
- MERET PRODUCTS Omni Pro X, Infection Control Complete, (M8101TB)
- North American Rescue First Aid Kits