North American Rescue

Bleeding Control Kit, 88pcs, 8.5x9.25", Clr


product price: $196.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards North American Rescue, PABC
  • Case Material Nylon
  • Application EMS/Trauma/Response
  • Product Type Bleeding Control Kit
  • Housing Height 9 1/4 in
See all product information

Product Information

Dimensions

Housing Height 9 1/4 in
Housing Depth 4 in
Housing Width 8 1/2 in

Description

Bleeding Control Kit, Product Type Bleeding Control Kit, Application EMS/Trauma/Response, Number of People Served 8, Number of Components 88, Adhesive Bandages Included No Adhesive Bandages, Documentation Included Instruction Card, Wound Dressings Included (2) Packing Gauze, Trauma Dressing, Tourniquet, Miscellaneous Kit Contents Included Marker, Topical Medicinals Included No Topical Medicinals, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.